Adjustable Shower Rod in Polished Chrome
Adjustable Shower Rod in Polished Chrome
Frequently Purchased Together
Product Details
- Can be used in bathroom or closet
- Color finish: Polished Chrome
- Adjustable up to 72"
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1 in
- IAPMO Listed -:
- No
- Installation Type:
- Secure Mount
- Length:
- 72 in
- Material:
- Steel