This product requires certification to purchase.

12 in. Plastic Dual Wall Split Coupler

ADS®

12 in. Plastic Dual Wall Split Coupler

  • Fast #
  • Part #A1265AC
  • Item #8845518
  • Manufacturer Part #1265AC
3.6 out of 5 Customer Rating
Brand image
ADS®

12 in. Plastic Dual Wall Split Coupler

  • Fast #
  • Part #A1265AC
  • Item #8845518
  • Manufacturer Part #1265AC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Durable
  • Tough
  • Corrosion Resistant
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Characteristics & Features
Fitting Type
Coupler
Material
Plastic
Warranty & Product Information
ASTM
ASTM D-3212
UPC
096942319126