18 in. x 20 ft. HP Storm Polypropylene Dual Wall Drainage Pipe

Part #A18650020IBPL  |  Item #4417701  |  Manufacturer Part #18650020IBPL

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 12 in

    Part #A12650020IBPL | Item #4417703 | Mfr. Part #12650020IBPL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in

    Part #A15650020IBPL | Item #4417702 | Mfr. Part #15650020IBPL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #A18650020IBPL | Item #4417701 | Mfr. Part #18650020IBPL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 21 in

    Part #A21650020IBPL | Item #7221679 | Mfr. Part #21650020IBPL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #A24650020IBPL | Item #4417700 | Mfr. Part #24650020IBPL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #A30650020IBPL | Item #4518897 | Mfr. Part #30650020IBPL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #A36650020IBPL | Item #4437953 | Mfr. Part #36650020IBPL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 42 in

    Part #A42650020IBPL | Item #4437952 | Mfr. Part #42650020IBPL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 48 in

    Part #A48650020IBPL | Item #4518896 | Mfr. Part #48650020IBPL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 60 in

    Part #A60650020IBPL | Item #4437951 | Mfr. Part #60650020IBPL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Increased stiffness results in an additional safety factor against construction loading and poor installations
  • The extended bell and spigot joint meets ASTM D3212 and ensures lab and field testable water tight performance
  • Smooth interior with a manning's value of 0.012, resulting in increased flow capacity
  • Inert PP material is resistant to the effects of Chemicals, abrasion, hot soils and effluent
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency

Specifications

AASHTO Specifications: AASHTO M-330

ASTM Specifications: ASTM D-3212, ASTM F-2736, ASTM F-2881, ASTM F-477

Application: Storm Drainage

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: Bell End

End Connection 2: Spigot

End Connections: Bell End x Spigot

Inside Diameter: 18-1/5 in

Length: 20 ft

Material: Plastic

Material Type: Polypropylene

Outside Diameter: 21-2/5 in

Pipe Tubing Size: 18 in

Pipe Wall Type: Solid

Polyethylene Corrugated Pipe Type: Polyethylene Corrugated Pipe

Product Type: Plastic Drainage Pipe

Type: A18650020IBPL