24 in. Trash Guard
24 in. Trash Guard
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 24 in
- IAPMO Listed -:
- No
- Material:
- Steel
- Product Type:
- Trash Guard