315ST Woven Geotextile 15 x 300 ft.

Part #A315WTS  |  Item #4085638  |  Manufacturer Part #315WTS

Call for Pricing

Length:

300 ft
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Woven fabric
  • Grab tensile: 315

Specifications

Length: 300 ft

Material: Fabric

Width: 15 ft