36 in. Water Stop Gasket
36 in. Water Stop Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5.5 in. pipe invert to structure invert minimum distance
- 47 in. pipe outer diameter
- Dual wall HP storm waterstop manhole cast-in-place connection
Documents
Specifications
- Clean Bagged:
- No
- Diameter - Inside 1:
- 36 in
- Diameter - Outside:
- 47 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No