This product requires certification to purchase.

6 in. Dual-wall HDPE Water-tight End Cap

ADS®

6 in. Dual-wall HDPE Water-tight End Cap

  • Fast #
  • Part #A0632WT
  • Item #9591677
  • Manufacturer Part #0632WT
5 out of 5 Customer Rating
Brand image
ADS®

6 in. Dual-wall HDPE Water-tight End Cap

  • Fast #
  • Part #A0632WT
  • Item #9591677
  • Manufacturer Part #0632WT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 504
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tough
  • Durable
  • Corrosion Resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Gasket
End Connections
Gasket
Fitting Size 1
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
End Cap
Material
Plastic
Material Type
HDPE
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Drainage
ASTM
ASTM F667
Origin
Domestic
Type
A0632WT
UPC
096942929868