This product requires certification to purchase.

6 in. x 1500 ft. HDPE Drainage Pipe

ADS®

6 in. x 1500 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A06411500
  • Item #9885265
  • Manufacturer Part #06411500
5 out of 5 Customer Rating
Brand image
ADS®

6 in. x 1500 ft. HDPE Drainage Pipe

  • Fast #
  • Part #A06411500
  • Item #9885265
  • Manufacturer Part #06411500
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Light weight
  • Easy to install
  • Effective for excess water collection
  • Annular corrugated single wall
  • 3"- 15" (75-381 mm)
  • 100'-5,500' (30-1676 m) coils, depending on pipe diameter. 10'-20' (3-6 m) sticks
  • Internal, external snap or split band couplers
  • ASTM F667
  • Requires Certification

Specifications

AASHTO:
AASHTO M-252, AASHTO M-294
ASTM:
ASTM D-1056, ASTM D-2321, ASTM D-3350
Application:
Farming, Golf Courses, Parks
Length:
1500
Material:
Plastic
Material Type:
HDPE
Pipe Wall Type:
Single Wall
PipeTubing Size:
6