ADS®
ADS PolyFlex™ 1 in. x 300 ft. 160 psi SIDR 9 Plastic Pipe
Part #A21160300 | Item #4434854 | Manufacturer Part #2-1160300
Call for Pricing
Length:
Packaging Info:
- Quantity Per
- Foot: 1,
- Roll: 300,
- Case: 300,
- Pallet: 4200
How to get it:
Product Details
Documents
Specifications
Collection: ADS PolyFlex™
FM Approved: No
Fire Suppression System Rated: No
Length: 300 ft
Material: Plastic
Maximum Pressure: 160 psi
NSF Certified: Yes
Pipe Tubing Size: 1 in
Schedule Class: SIDR 9