ADS®
ADS PolyFlex™ 2 in. x 100 ft. 160 psi SIDR 9 Plastic Pipe
Part #A22160100 | Item #4434913 | Manufacturer Part #2-2160100
Packaging Info:
- Quantity Per
- Foot: 1,
- Roll: 100,
- Case: 100,
- Pallet: 900
How to get it:
Product Details
Documents
Specifications
ASTM Specifications: ASTM D-2239, ASTM D-3350
AWWA Specifications: AWWA C-651, AWWA C-901
Application: Potable Water
Collection: ADS PolyFlex™
End Connection 1: Plain End
End Connection 2: Plain End
End Connections: Plain End
FM Approved: No
Fire Suppression System Rated: No
Inside Diameter: 2-67/1000 in
Length: 100 ft
Material: Plastic
Material Type: HDPE
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 61
Pipe Tubing Size: 2 in
Pipe Wall Type: Solid
Pressure Class: 160 psi
Schedule Class: SIDR 9
Wall Thickness: 0.23 in
Waterworks PVC Pipe Type: SIDR9