ADS®
ADS PolyFlex™ 3/4 in. x 100 ft. 160 psi SIDR 9 Plastic Pipe
Part #A275160100 | Item #4434911 | Manufacturer Part #2-75160100
Call for Pricing
Packaging Info:
- Quantity Per
- Foot: 1,
- Roll: 100,
- Case: 100,
- Pallet: 1600
How to get it:
All Sizes
Sizes
Product Details
Documents
Specifications
Collection: ADS PolyFlex™
FM Approved: No
Fire Suppression System Rated: No
Length: 100 ft
Material: Plastic
Maximum Pressure: 160 psi
NSF Certified: Yes
Pipe Tubing Size: 3/4 in
Schedule Class: SIDR 9