ADS®
ADS PolyFlex™ 3/4 in. x 300 ft. HDPE Pressure Pipe
Part #A275200300 | Item #4434799 | Manufacturer Part #2-75200300
Length:
Packaging Info:
- Quantity Per
- Foot: 1,
- Roll: 300,
- Case: 300,
- Pallet: 4500
How to get it:
Product Details
Documents
Specifications
Collection: ADS PolyFlex™
End Connection 1: Plain End
End Connection 2: Plain End
End Connections: Plain End
FM Approved: No
Fire Suppression System Rated: No
Length: 300 ft
Material: Plastic
Material Type: HDPE
Maximum Pressure: 200 psi
NSF Certified: No
Pipe Tubing Size: 3/4 in
Pipe Wall Type: Solid
Schedule Class: SIDR 7
Waterworks PVC Pipe Type: SIDR 7