12 in. HDPE Double Repair Coupling
Mar-Mac® 12 in. HDPE Double Repair Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Double wide field repair coupler
Documents
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage
- Clean Bagged:
- No
- Collection:
- Mar-Mac®
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Repair Coupling
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No