ADS®
MC-3500™ 12 in. Manifold 90° Bend
Part #A1298AN3512 | Item #4848334 | Manufacturer Part #1298AN3512
Call for Pricing
Fitting Sizes:
How to get it:
Product Details
Documents
Specifications
Brand Model Compatibility: MC3500
Collection: MC-3500™
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Sizes: 12 in
Fitting Type: 90°, Manifold, Straight