ADS®
MC-3500™ 12 x 12 in. Single Manifold Tee
Part #A1251AN3512 | Item #4848244 | Manufacturer Part #1251AN3512
Call for Pricing
Fitting Sizes:
How to get it:
Product Details
Documents
Specifications
Brand Model Compatibility: MC3500
Collection: MC-3500™
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Size 3: 12 in
Fitting Sizes: 12 in
Fitting Type: Manifold, Straight, Tee
Length: 84 in