MC-3500™ 15 in. Manifold 90° Bend

Part #A1598AN3515  |  Item #4848480  |  Manufacturer Part #1598AN3515

Call for Pricing

Fitting Sizes:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: MC3500

Collection: MC-3500™

Fitting Size 1: 15 in

Fitting Size 2: 15 in

Fitting Sizes: 15 in

Fitting Type: 90°, Manifold, Straight