MC-3500™ 18 in. Single Manifold Tee

Part #A1851AN3518  |  Item #4848238  |  Manufacturer Part #1851AN3518

Call for Pricing

Fitting Sizes:

18 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Brand Model Compatibility: MC3500

Collection: MC-3500™

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Size 3: 18 in

Fitting Sizes: 18 in

Fitting Type: Manifold, Straight, Tee

Length: 82-3/10 in