ADS®
MC-3500™ 24 x 24 x 18 in. Reducing Double Manifold Tee
Part #A2452AN3518 | Item #4848303 | Manufacturer Part #2452AN3518
Call for Pricing
Fitting Sizes:
24 in x 24 in x 18 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Collection: MC-3500™
Fitting Size 1: 24 in
Fitting Size 2: 24 in
Fitting Size 3: 18 in
Fitting Sizes: 24 in x 24 in x 18 in
Fitting Type: Reducing