12 x 8 in. Plain End Fabricated HDPE Reducer

You last purchased this on
 
ADS®

N-12® 12 x 8 in. Plain End Fabricated HDPE Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 12 x 8 in. Plain End Fabricated HDPE Reducer

  • Fast #
  • Part #A1272AN
  • Item #689370
  • Manufacturer Part #1272AN
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Annular corrugations with smooth interior
  • Fabricated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Clean Bagged:
No
Collection:
N-12®
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
8 in
Fitting Sizes:
12 in x 8 in
Fitting Type:
Reducer
Length:
12-1/2 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No