This product requires certification to purchase.

15 in. Split Plastic Coupling

ADS®

N-12® 15 in. Split Plastic Coupling

  • Fast #
  • Part #A1565AC
  • Item #8845516
  • Manufacturer Part #1565AC
4.4 out of 5 Customer Rating
Brand image
ADS®

N-12® 15 in. Split Plastic Coupling

  • Fast #
  • Part #A1565AC
  • Item #8845516
  • Manufacturer Part #1565AC
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Durable
  • Tough
  • Corrosion Resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Split
End Connection 2
Split
End Connections
Split
Fitting Size 1
15 in
Fitting Size 2
15 in
Fitting Sizes
15 in
Length
10-2/5 in
Characteristics & Features
Clean Bagged
No
Collection
N-12®
Fitting Type
Coupling
Material
Plastic
Material Type
HDPE
Warranty & Product Information
Application
Drainage
ASTM
ASTM F-2881
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
096942319195