15 x 15 x 4 in. Bell End HDPE Watertight Wye

You last purchased this on
 
ADS®

N-12® 15 x 15 x 4 in. Bell End HDPE Watertight Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 15 x 15 x 4 in. Bell End HDPE Watertight Wye

  • Fast #
  • Part #A1580AN65B
  • Item #1268648
  • Manufacturer Part #1580AN65B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Fabricated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Application:
Drainage
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
15 in
Fitting Size 2:
15 in
Fitting Size 3:
4 in
Fitting Sizes:
15 in x 15 in x 4 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No