24 in. x 20 ft. Watertight HDPE Drainage Pipe
N-12® 24 in. x 20 ft. Watertight HDPE Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Waterworks
- Collection:
- N-12®
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 24 in