ADS®
N-12® 24 x 12 in. Plain End Corrugated HDPE Reducer
Part #A2474AN | Item #689392 | Manufacturer Part #2474AN
How to get it:
Product Details
- Fabricated
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Annular corrugations with smooth interior
Documents
Specifications
ASTM Specifications: ASTM F-2306
Clean Bagged: No
Collection: N-12®
Color Finish: Black
Color Finish Category: Blacks
End Connection 1: Plain End
End Connection 2: Plain End
End Connections: Plain End
FM Approved: No
Fitting Size 1: 24 in
Fitting Size 2: 12 in
Fitting Sizes: 24 in x 12 in
Fitting Type: Reducing
Length: 18-7/10 in
Material: Plastic
Material Type: HDPE
NSF Certified: No