36 x 6 in. Plain End Corrugated HDPE Reducer
N-12® 36 x 6 in. Plain End Corrugated HDPE Reducer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-2306, ASTM D-1056, ASTM D-2321
- Application:
- Drainage, Water
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 36 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 36 in x 6 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Type:
- A3671AN