42 x 18 in. Plain End Corrugated HDPE Reducer

You last purchased this on
 
ADS®

N-12® 42 x 18 in. Plain End Corrugated HDPE Reducer

  • Fast #
  • Part #A4276AN
  • Item #1266337
  • Manufacturer Part #4276AN
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 42 x 18 in. Plain End Corrugated HDPE Reducer

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306, ASTM D-1056, ASTM D-2321
Clean Bagged:
No
Collection:
N-12®
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
42 in
Fitting Size 2:
18 in
Fitting Sizes:
42 in x 18 in
Fitting Type:
Reducer
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No