48 in. x 20 ft. Polypropylene Dual Wall Corrugated Smooth Interior Bell and Spigot Drain Pipe

You last purchased this on
 
ADS®

N-12® 48 in. x 20 ft. Polypropylene Dual Wall Corrugated Smooth Interior Bell and Spigot Drain Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® 48 in. x 20 ft. Polypropylene Dual Wall Corrugated Smooth Interior Bell and Spigot Drain Pipe

  • Fast #
  • Part #A48650020IBPL2
  • Item #7191309
  • Manufacturer Part #48650020IBPL2
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Superior pipe stiffness
  • Ease of handling with faster installation times
  • Premium joint performance
  • Requires Certification

Specifications

AASHTO:
AASHTO M-330
ASTM:
ASTM D-2321, ASTM D-3212, ASTM F-1417, ASTM F-2306, ASTM F-2487, ASTM F-2736, ASTM F-2881, ASTM F-477
Application:
Storm Drainage
Collection:
N-12®
Diameter - Inside 1:
47-3/10 in
Diameter - Outside:
53-4/5 in
End Connection 1:
Bell End
End Connection 2:
Spigot
End Connections:
Bell End x Spigot
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Pipe Wall Type -:
Dual Wall
PipeTubing Size:
48 in
Product Type:
Pipe, Gasket