8 in. Plain End Dual Wall Fabricated Straight HDPE 11-1/4 Degree Elbow
N-12® 8 in. Plain End Dual Wall Fabricated Straight HDPE 11-1/4 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Fabricated
Documents
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage, Waterworks
- Clean Bagged:
- No
- Collection:
- N-12®
- Elbow Degree:
- 11-1/4 DD
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No