24 x 10 in. Corrugated Watertight HDPE Reducer
N-12® Sure-Lok® 24 x 10 in. Corrugated Watertight HDPE Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
- Water Tight
- Fabricated
Specifications
- ASTM:
- ASTM F-2306
- Application:
- Drainage, Water
- Clean Bagged:
- No
- Collection:
- N-12® Sure-Lok®
- End Connection 1:
- Snap-in
- End Connection 2:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 24 in x 10 in
- Fitting Type:
- Reducer
- Length:
- 12-3/10 in
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No