24 x 12 in. Corrugated Watertight HDPE Reducer

You last purchased this on
 
ADS®

N-12® Sure-Lok® 24 x 12 in. Corrugated Watertight HDPE Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

N-12® Sure-Lok® 24 x 12 in. Corrugated Watertight HDPE Reducer

  • Fast #
  • Part #A2474AN65B
  • Item #1945401
  • Manufacturer Part #2474AN65B
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Water Tight
  • Fabricated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Application:
Drainage, Water
Clean Bagged:
No
Collection:
N-12® Sure-Lok®
End Connection 1:
Snap-in
End Connection 2:
Snap-in
End Connections:
Snap-in
FM Approved:
No
Fitting Size 1:
24 in
Fitting Size 2:
12 in
Fitting Sizes:
24 in x 12 in
Fitting Type:
Reducer
Length:
13-1/2 in
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No