36 in. x 20 ft. Polypropylene Dual Wall Corrugated Smooth Interior Bell and Spigot Drain Pipe
HP Storm 36 in. x 20 ft. Polypropylene Dual Wall Corrugated Smooth Interior Bell and Spigot Drain Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Superior pipe stiffness
- Ease of handling with faster installation times
- Premium joint performance
- Lightweight product for best installed cost to maximize delivery and installation efficiencies
- Smooth interior with a Manning's value of 0.012, resulting in increased flow capacity
- Inert PP material is resistant to the effects of chemicals, abrasion, hot soils, and effluent
- The extended bell and spigot joint meets ASTM D3212 and ensures lab and field testable watertight performance
- Increased stiffness results in an additional safety factor against construction loading and poor installations
Specifications
- AASHTO:
- AASHTO M-330
- ASTM:
- ASTM D-3212, ASTM F-2881, ASTM F-477
- Application:
- Gravity Flow, Storm Drainage
- Collection:
- HP Storm
- Diameter - Inside 1:
- 36 in
- Diameter - Outside:
- 41-1/2 in
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Pipe Wall Type -:
- Dual Wall
- PipeTubing Size:
- 36 in