ADS®
Stormtech™ 12 in. Double Manifold Tee
Part #A1252AN7412 | Item #4848463 | Manufacturer Part #1252AN7412
$700.00
EACH
Fitting Sizes:
12 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
ASTM Specifications: ASTM F-2306, ASTM F-405, ASTM F-667
Collection: Stormtech™
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Sizes: 12 in