StormTech® 12 in. Stub Straight HDPE End Cap

Part #ASC740EPE12T  |  Item #4423868  |  Manufacturer Part #SC740EPE12T

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 12 in

    Part #ASC740EPE12T | Mfr. Part #SC740EPE12T

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Fabricated
  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Soil Tight

Specifications

ASTM Specifications: ASTM F-2306

Clean Bagged: No

Collection: StormTech®

End Connection 1: Stub End

End Connections: Stub End

FM Approved: No

Fitting Size 1: 12 in

Fitting Sizes: 12 in

Fitting Type: Cap, End Cap

Material: Plastic

Material Type: HDPE

Product Type: Cap