15 in. Inlet HDPE End Cap

You last purchased this on
 
ADS®

StormTech® 15 in. Inlet HDPE End Cap

This product requires certification to purchase.
You last purchased this on
 
ADS®

StormTech® 15 in. Inlet HDPE End Cap

  • Fast #
  • Part #MMRASC740EPE15B
  • Item #2390109
  • Manufacturer Part #SC740EPE15B
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
  • Soil Tight
  • Fabricated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-2306
Application:
Drainage
Clean Bagged:
No
Collection:
StormTech®
End Connection 1:
Stub End
End Connections:
Stub End
FM Approved:
No
Fitting Size 1:
15 in
Fitting Sizes:
15 in
Fitting Type:
End Cap
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No