StormTech® MC-4500™ 18 in. Manifold 90 Degree Bend

Part #A1898AN4518  |  Item #4848470  |  Manufacturer Part #1898AN4518

Fitting Sizes:

18 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: StormTech® MC-4500™

Elbow Degree: 90

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Sizes: 18 in

Fitting Type: Straight

Product Type: Bend