StormTech® MC-4500™ 18 in. Single Manifold Tee

Part #A1851AN4518  |  Item #4848377  |  Manufacturer Part #1851AN4518

Call for Pricing

Fitting Sizes:

18 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: StormTech® MC-4500™

Fitting Size 1: 18 in

Fitting Size 2: 18 in

Fitting Size 3: 18 in

Fitting Sizes: 18 in

Fitting Type: Straight

Product Type: Tee