StormTech® SC-160™ 85-2/5 x 25 x 12 in. Chamber End Cap

Part #ASC160  |  Item #7014898  |  Manufacturer Part #SC160

Length:

85-2/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: StormTech® SC-160™

Height: 12 in

Length: 85-2/5 in

Product Type: Chamber

Width: 25 in