3 x 12 in. Stainless Steel Coupling

You last purchased this on
 
Advance Aqua Duck System

3 x 12 in. Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advance Aqua Duck System

3 x 12 in. Stainless Steel Coupling

  • Fast #
  • Part #AAAP312CPLG
  • Item #1580984
  • Manufacturer Part #AAP-312 CPLG
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
3 in
Fitting Size 2:
12 in
Fitting Sizes:
3 in x 12 in
Material:
Steel