4 in. x 14 ft. Degree Pipe
4 in. x 14 ft. Degree Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 14 ft
- Material:
- Plastic
- NSF Certified:
- No
- PipeTubing Size:
- 4 in