4 x 14 in. Stainless Steel Coupling
4 x 14 in. Stainless Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 4 in x 14 in
- Material:
- Steel