24 x 36 in. Stainless Steel Casing Spacer

You last purchased this on
 
Advance Products & Systems

Model SSI 24 x 36 in. Stainless Steel Casing Spacer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advance Products & Systems

Model SSI 24 x 36 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #ASSI82C5
  • Item #1775708
  • Manufacturer Part #SSI8-2-C5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Virtually corrosion proof
  • Requires no special tools, no grease, and they are easily bolted on by a single worker
  • Proven dependability and easy installation
  • Requires no backfill
  • Serves practically every piping application
  • Isolation of the carrier pipe from the casing pipe achieved with non-conductive runner or roller options
  • Runners prevent damage as the carrier pipe is being installed and provide optimum insulation
  • Eliminates the need to fill the Cassin annulus with sand, grout, or pea gravel
  • Requires Certification

Specifications

ASTM:
ASTM D-638, ASTM D-648, ASTM D-785, ASTM D-790
Application:
Gas, Pipelines, Sewer, Water
Collection:
Model SSI
Diameter:
36 in
Fits Pipe Size:
24 in
Gauge (metal):
14 ga
Material:
Stainless Steel
Material Type:
T304
Product Type:
Casing Spacer
Width:
8 in
Work Load Limit:
3500 lb