DESCRIPTION
- Eliminates the need to fill the cassin annulus with sand, grout, or pea gravel
- Proven dependability and easy installation
- Requires no special tools, no grease, and they are easily bolted on by a single worker
- Runners prevent damage as the carrier pipe is being installed and provide optimum insulation
- Serves practically every piping application
- Virtually corrosion proof
Advance Products & Systems 36 in. Stainless Steel Casing Spacer
ASSI82C5
Diameter:
SPECIFICATIONS
- Diameter
- 24 in
- Length
- 36 in
- Material
- Stainless Steel
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday