6 x 16 in. Poly Wrap End Sealant

You last purchased this on
 
Advance Products & Systems

6 x 16 in. Poly Wrap End Sealant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advance Products & Systems

6 x 16 in. Poly Wrap End Sealant

  • Fast #
  • Part #AAW0616
  • Item #1924172
  • Manufacturer Part #AW0616
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Type:
Poly Wrap
Length:
16 in
Material:
Plastic
Material Type:
Poly
Width:
6 in