8 x 16 in. Stainless Steel Casing Spacer
8 x 16 in. Stainless Steel Casing Spacer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM D-785, ASTM D-638, ASTM D-790, ASTM D-648
- Fits Pipe Size:
- 8 in
- Length:
- 16 in
- Material:
- Stainless Steel
- Material Type:
- T304
- Product Type:
- Casing Spacer
- Work Load Limit:
- 3500 lb