8 x 16 in. Stainless Steel Casing Spacer

You last purchased this on
 
Advance Products & Systems

8 x 16 in. Stainless Steel Casing Spacer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advance Products & Systems

8 x 16 in. Stainless Steel Casing Spacer

  • Fast #
  • Part #ASSIM0816CR2
  • Item #2836403
  • Manufacturer Part #SSIM-0816-CR2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-785, ASTM D-638, ASTM D-790, ASTM D-648
Fits Pipe Size:
8 in
Length:
16 in
Material:
Stainless Steel
Material Type:
T304
Product Type:
Casing Spacer
Work Load Limit:
3500 lb