1-1/2 in. Wrap End Sealant
Innerlynx® 1-1/2 in. Wrap End Sealant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Test Port 5/16 in x 3-1/2 in
- Wall thickness 3-5/8 in
- Pressure rating 40 psig
- Made in USA
- Requires the use of a deep well socket to install
- 1/8 in National Pipe Thread nipple TIG welded to the head side
Specifications
- Collection:
- Innerlynx®
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316
- UL Listed:
- Yes