200 Degree F Rubber Block
Innerlynx® 200 Degree F Rubber Block
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Test Port 10/32 in x 2-1/2 in
- Wall thickness 2-1/2 in
- Pressure rating 40 psig
- Made in USA
- Requires the use of a deep well socket to install
- 1/8 in National Pipe Thread nipple TIG welded to the head side
Specifications
- Collection:
- Innerlynx®
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 200
- UL Listed:
- Yes