316L Stainless Steel Sealant Block
Innerlynx® 316L Stainless Steel Sealant Block
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in USA
Specifications
- ASTM:
- ASTM D-297, ASTM D-395, ASTM D-412, ASTM D-2240
- Application:
- Mechanical
- Collection:
- Innerlynx®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Stainless Steel, Synthetic Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 400
- Temperature Range:
- -40 to 250 Deg F
- Thickness:
- 6-3/4 in
- UL Listed:
- Yes