DESCRIPTION

  • Electrically isolates the inner carrier pipe from the penetrated structure
  • Helps absorb vibrations, shocks, and sound waves and act as a sound dampener
  • Suitable for most standard applications including: aboveground, direct underground burial, wet conditions and where cathodic protection is desired

Advance Products & Systems Innerlynx® Penetration Seal 425C

AAPIL425C

Maximum Temperature:

SPECIFICATIONS

ASTM Specifications
ASTM D-2240, ASTM D-412
Collection
Innerlynx®
Color Finish
Black
Material
Rubber
Maximum Temperature
250
UL Listed
Yes
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY