DESCRIPTION

Advance Products & Systems Innerlynx® Penetration Seal 475C

AAPIL475C

Maximum Temperature:

SPECIFICATIONS

ASTM Specifications
ASTM D-2240, ASTM D-412
Collection
Innerlynx®
Color Finish
Black
Material
Rubber
Maximum Temperature
250
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY