13 x 19 in. 2 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink

Part #ADI15  |  Item #2481597  |  Manufacturer Part #DI-1-5

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Application: Commercial

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Included: Yes

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 20

IAPMO Listed: No

Material Type: 304

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 13 in x 19 in

Shape: Rectangular

Sink Bowl Size: 10 in x 14 in x 5 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in